- Radial Shaft Seal
- 49.23 mm Shaft Diameter
- 92 mm Housing Bore Diameter
- 9.53 mm Width
description
- Nonspring-loaded seal for grease retention or dirt exclusion in applications with slower speeds.
| Housing Bore Dia. | 92 mm |
| Lip Material | Felt |
| Shaft Dia. | 49.23 mm |
| Inch/Metric | Metric |
| Construction | FF1 |
| Weight | 0.482 LB |
| EAN or UPC | 85311021630 |

