- Radial Shaft Seal
- 49.276 mm Shaft Diameter
- 73.66 mm Housing Bore Diameter
- 10.693 mm Width
| Inch/Metric | Metric |
| Seal Application | Light Dirt Exclusion |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Shaft Dia. | 49.276 mm |
| Lip Material | Nitrile |
| Seal Design | Assembled Design |
| Temperature Range [Max] | 250 °F |
| Housing Bore Dia. | 73.66 mm |
| Spring Material | Carbon Steel Garter |
| Lip Type | Dual Lip w/One Spring |
| Pressure | 10 psi |
| Lip Style | Internal |
| Construction | HMSA16 |
| Case Construction | Steel Case w/o Inner Case |
| Temperature Range [Min] | -40 °F |
| Cover/Compensation Ring/Plate Required | No |
| Weight | 0.517 LB |
| EAN or UPC | 85311168687 |

