- Radial Shaft Seal
- 49.23 mm Shaft Diameter
- 76.2 mm Housing Bore Diameter
- 7.95 mm Width
description
- Dual lip design. Where operating conditions exceed standard material.
applications
- Engines
- Drive axles
- Transmissions
- Pumps
- Electric motors
- Speed reducers
| Housing Bore Dia. | 76.2 mm |
| Temperature Range [Min] | -40 °F |
| Lip Type | Dual Lip w/One Spring |
| Lip Material | Fluoroelastomer - Viton |
| Construction | CRWA1 |
| Seal Design | Bonded Design |
| Case Construction | Steel Case w/o Inner Case |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Shaft Dia. | 49.23 mm |
| Lip Style | Internal |
| Inch/Metric | Metric |
| Spring Material | Carbon Steel Garter |
| Cover/Compensation Ring/Plate Required | No |
| Pressure | 10 psi |
| Seal Application | Dirt Exclusion and Lubricant Retention |
| Temperature Range [Max] | 400 °F |
| Weight | 0.102 LB |
| EAN or UPC | 85311021517 |

