- Radial Shaft Seal
- 46 mm Shaft Diameter
- 81 mm Housing Bore Diameter
- 27.686 mm Width
| Inch/Metric | Metric |
| Shaft Dia. | 46 mm |
| Housing Bore Dia. | 81 mm |
| Weight | 0.154 LB |
| EAN or UPC | 85311393911 |
| Inch/Metric | Metric |
| Shaft Dia. | 46 mm |
| Housing Bore Dia. | 81 mm |
| Weight | 0.154 LB |
| EAN or UPC | 85311393911 |