- Radial Shaft Seal
- 48 mm Shaft Diameter
- 68 mm Housing Bore Diameter
- 11 mm Width
| Shaft Dia. | 48 mm |
| Inch/Metric | Metric |
| Housing Bore Dia. | 68 mm |
| Weight | 0.24 LB |
| EAN or UPC | 85311355544 |
| Shaft Dia. | 48 mm |
| Inch/Metric | Metric |
| Housing Bore Dia. | 68 mm |
| Weight | 0.24 LB |
| EAN or UPC | 85311355544 |