- Radial Shaft Seal
- 49 mm Shaft Diameter
- 68 mm Housing Bore Diameter
- 10 mm Width
| Inch/Metric | Metric |
| Housing Bore Dia. | 68 mm |
| Shaft Dia. | 49 mm |
| Weight | 0.079 LB |
| EAN or UPC | 85311355520 |
| Inch/Metric | Metric |
| Housing Bore Dia. | 68 mm |
| Shaft Dia. | 49 mm |
| Weight | 0.079 LB |
| EAN or UPC | 85311355520 |