
- Radial Shaft Seal
- 49.23 mm Shaft Diameter
- 71.45 mm Housing Bore Diameter
- 12.7 mm Width
description
- Dual lip design. Where operating conditions exceed standard material.
applications
- Engines
- Drive axles
- Transmissions
- Pumps
- Electric motors
- Speed reducers
Shaft Dia. | 49.23 mm |
Temperature Range [Min] | -65 °F |
Construction | HMSA23 |
Cover/Compensation Ring/Plate Required | No |
Seal Application | Dirt Exclusion, Light Dirt Exclusion |
Seal Design | Assembled Design |
Inch/Metric | Metric |
Housing Bore Dia. | 71.45 mm |
Spring Material | Carbon Steel Garter |
Case Construction | Steel Case w/o Inner Case |
Lip Style | Internal |
Lip Material | Nitrile |
Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
Surface Speed [Nom] | 3,600 ft/min |
Pressure | 10 psi |
Lip Type | Dual Lip w/One Spring |
Temperature Range [Max] | 225 °F |
Weight | 0.164 LB |
EAN or UPC | 85311021371 |
