- Radial Shaft Seal
- 488.95 mm Shaft Diameter
- 539.75 mm Housing Bore Diameter
- 23.83 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Cover/Compensation Ring/Plate Required | No |
| Inch/Metric | Metric |
| Housing Bore Dia. | 539.75 mm |
| Lip Style | Internal |
| Temperature Range [Max] | 250 °F |
| Lip Material | Nitrile |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Seal Application | General Purpose |
| Seal Design | Bonded Design |
| Shaft Dia. | 488.95 mm |
| Spring Material | Carbon Steel Garter |
| Temperature Range [Min] | -40 °F |
| Construction | HDS1 |
| Lip Type | Non-Split |
| Case Construction | Steel Case w/Inner Case |
| Pressure | 10 psi |
| Weight | 9.503 LB |
| EAN or UPC | 85311132749 |

