
- Radial Shaft Seal
- 49.225 mm Shaft Diameter
- 68.072 mm Housing Bore Diameter
- 12.7 mm Width
Pressure | 5 psi |
Temperature Range [Max] | 250 °F |
Seal Design | Bonded Design |
Inch/Metric | Metric |
Lip Material | Nitrile |
Housing Bore Dia. | 68.072 mm |
Spring Material | Carbon Steel Garter |
Seal Application | Dirt Exclusion |
Case Construction | Steel Case w/Inner Case |
Shaft Dia. | 49.225 mm |
Construction | D3 |
Lip Style | Internal |
Temperature Range [Min] | -40 °F |
Misalignment & Runout (In. @ Feet Per Minute) | 0.010@1000, 0.005@2000 |
Cover/Compensation Ring/Plate Required | No |
Lip Type | Dual Lip w/Two Springs |
Surface Speed [Nom] | 2,000 ft/min |
Weight | 0.092 LB |
EAN or UPC | 85311176491 |
