- Radial Shaft Seal
- 488.95 mm Shaft Diameter
- 527.05 mm Housing Bore Diameter
- 19.05 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Seal Application | General Purpose |
| Pressure | 10 psi |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Temperature Range [Min] | -40 °F |
| Lip Type | Non-Split |
| Surface Speed [Nom] | 5,000 ft/min |
| Housing Bore Dia. | 527.05 mm |
| Lip Material | Nitrile |
| Seal Design | Bonded Design |
| Temperature Range [Max] | 250 °F |
| Spring Material | Carbon Steel Garter |
| Cover/Compensation Ring/Plate Required | No |
| Shaft Dia. | 488.95 mm |
| Lip Style | Internal |
| Inch/Metric | Metric |
| Construction | HDS1 |
| Case Construction | Steel Case w/Inner Case |
| Weight | 9.353 LB |
| EAN or UPC | 85311132671 |

