- Radial Shaft Seal
- 49 mm Shaft Diameter
- 64 mm Housing Bore Diameter
- 12.5 mm Width
| Lip Style | Internal |
| Pressure | 3 psi |
| Temperature Range [Min] | -40 °F |
| Case Construction | Rubber Covered Steel Case |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.010@500, 0.005@2000 |
| Construction | HMA16 |
| Shaft Dia. | 49 mm |
| Inch/Metric | Metric |
| Lip Type | Dual Lip w/o Spring |
| Surface Speed [Nom] | 2,000 ft/min |
| Lip Material | Nitrile |
| Housing Bore Dia. | 64 mm |
| Spring Material | None |
| Temp Description | w/2.805" Flange |
| Seal Application | Maximum Dirt Exclusion |
| Seal Design | Assembled Design |
| Temperature Range [Max] | 250 °F |
| Cover/Compensation Ring/Plate Required | No |
| Weight | 0.142 LB |
| EAN or UPC | 85311021104 |

