
- Radial Shaft Seal
- 189.992 mm Shaft Diameter
- 225.298 mm Housing Bore Diameter
- 16.002 mm Width
Housing Bore Dia. | 225.298 mm |
Lip Type | Non-Split |
Shaft Dia. | 189.992 mm |
Inch/Metric | Metric |
Weight | 1.223 LB |
EAN or UPC | 85311463072 |

Housing Bore Dia. | 225.298 mm |
Lip Type | Non-Split |
Shaft Dia. | 189.992 mm |
Inch/Metric | Metric |
Weight | 1.223 LB |
EAN or UPC | 85311463072 |