- Radial Shaft Seal
- 189.992 mm Shaft Diameter
- 220.243 mm Housing Bore Diameter
- 15.011 mm Width
| Shaft Dia. | 189.992 mm |
| Housing Bore Dia. | 220.243 mm |
| Lip Type | Non-Split |
| Inch/Metric | Metric |
| Weight | 1.026 LB |
| EAN or UPC | 85311466899 |
| Shaft Dia. | 189.992 mm |
| Housing Bore Dia. | 220.243 mm |
| Lip Type | Non-Split |
| Inch/Metric | Metric |
| Weight | 1.026 LB |
| EAN or UPC | 85311466899 |