- Radial Shaft Seal
- 190 mm Shaft Diameter
- 220 mm Housing Bore Diameter
- 15 mm Width
| Shaft Dia. | 190 mm |
| Inch/Metric | Metric |
| Housing Bore Dia. | 220 mm |
| Weight | 1.012 LB |
| EAN or UPC | 7316579047753 |
| Shaft Dia. | 190 mm |
| Inch/Metric | Metric |
| Housing Bore Dia. | 220 mm |
| Weight | 1.012 LB |
| EAN or UPC | 7316579047753 |