- Radial Shaft Seal
- 190 mm Shaft Diameter
- 215 mm Housing Bore Diameter
- 16 mm Width
| Inch/Metric | Metric |
| Housing Bore Dia. | 215 mm |
| Shaft Dia. | 190 mm |
| Weight | 0.823 LB |
| EAN or UPC | 7316579047746 |
| Inch/Metric | Metric |
| Housing Bore Dia. | 215 mm |
| Shaft Dia. | 190 mm |
| Weight | 0.823 LB |
| EAN or UPC | 7316579047746 |