- Radial Shaft Seal
- 190 mm Shaft Diameter
- 215 mm Housing Bore Diameter
- 15 mm Width
| Construction | CRS13 |
| Seal Application | General Purpose |
| Lip Type | Single Lip w/Spring |
| Spring Material | Carbon Steel Garter |
| Lip Material | Nitrile |
| Shaft Dia. | 190 mm |
| Housing Bore Dia. | 215 mm |
| Temperature Range [Max] | 250 °F |
| Inch/Metric | Metric |
| Lip Style | Internal |
| Seal Design | Assembled Design |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Case Construction | Steel Case w/o Inner Case |
| Pressure | 10 psi |
| Temperature Range [Min] | -40 °F |
| Weight | 0.745 LB |
| EAN or UPC | 7316577342799 |

