- Radial Shaft Seal
- 482.6 mm Shaft Diameter
- 533.4 mm Housing Bore Diameter
- 22.09 mm Width
| Inch/Metric | Metric |
| Shaft Dia. | 482.6 mm |
| Housing Bore Dia. | 533.4 mm |
| Lip Type | Non-Split |
| Weight | 10.572 LB |
| EAN or UPC | 85311445962 |
| Inch/Metric | Metric |
| Shaft Dia. | 482.6 mm |
| Housing Bore Dia. | 533.4 mm |
| Lip Type | Non-Split |
| Weight | 10.572 LB |
| EAN or UPC | 85311445962 |