- Radial Shaft Seal
- 482.6 mm Shaft Diameter
- 539.75 mm Housing Bore Diameter
- 22.23 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Shaft Dia. | 482.6 mm |
| Temperature Range [Max] | 250 °F |
| Construction | HDS1 |
| Seal Application | General Purpose |
| Surface Speed [Nom] | 5,000 ft/min |
| Housing Bore Dia. | 539.75 mm |
| Lip Material | Nitrile |
| Lip Type | Non-Split |
| Seal Design | Bonded Design |
| Inch/Metric | Metric |
| Spring Material | Carbon Steel Garter |
| Temperature Range [Min] | -40 °F |
| Cover/Compensation Ring/Plate Required | No |
| Lip Style | Internal |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Pressure | 10 psi |
| Case Construction | Steel Case w/Inner Case |
| Weight | 9.503 LB |
| EAN or UPC | 85311132541 |

