- Radial Shaft Seal
- 482.6 mm Shaft Diameter
- 533.4 mm Housing Bore Diameter
- 22.23 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Case Construction | Steel Case w/Inner Case |
| Temperature Range [Min] | -40 °F |
| Seal Design | Molded Design |
| Surface Speed [Nom] | 5,000 ft/min |
| Pressure | 15 psi |
| Lip Material | Nitrile |
| Temp Description | w/4 Lugs |
| Construction | HDS2 |
| Inch/Metric | Metric |
| Shaft Dia. | 482.6 mm |
| Cover/Compensation Ring/Plate Required | No |
| Lip Style | Internal |
| Temperature Range [Max] | 250 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Lip Type | Single Lip w/Spring |
| Spring Material | Carbon Steel Garter |
| Seal Application | General Purpose |
| Housing Bore Dia. | 533.4 mm |
| Weight | 9.423 LB |
| EAN or UPC | 85311132497 |

