- Radial Shaft Seal
- 482.6 mm Shaft Diameter
- 533.4 mm Housing Bore Diameter
- 22.23 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Construction | HDS2 |
| Cover/Compensation Ring/Plate Required | No |
| Spring Material | Carbon Steel Garter |
| Lip Style | Internal |
| Case Construction | Steel Case w/Inner Case |
| Seal Design | Molded Design |
| Housing Bore Dia. | 533.4 mm |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Temperature Range [Max] | 250 °F |
| Surface Speed [Nom] | 5,000 ft/min |
| Lip Material | Nitrile |
| Pressure | 15 psi |
| Temp Description | w/4 Lugs |
| Inch/Metric | Metric |
| Temperature Range [Min] | -40 °F |
| Shaft Dia. | 482.6 mm |
| Lip Type | Single Lip w/Spring |
| Seal Application | General Purpose |
| Weight | 9.423 LB |
| EAN or UPC | 85311132480 |

