- Radial Shaft Seal
- 482.6 mm Shaft Diameter
- 520.7 mm Housing Bore Diameter
- 22.23 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Seal Application | General Purpose |
| Lip Type | Single Lip w/Spring |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Lip Material | Duralip (Carboxylated Nitrile) |
| Temperature Range [Max] | 250 °F |
| Seal Design | Molded Design |
| Cover/Compensation Ring/Plate Required | No |
| Shaft Dia. | 482.6 mm |
| Surface Speed [Nom] | 5,000 ft/min |
| Inch/Metric | Metric |
| Housing Bore Dia. | 520.7 mm |
| Case Construction | Steel Case w/Inner Case |
| Temperature Range [Min] | -40 °F |
| Lip Style | Internal |
| Spring Material | Carbon Steel Garter |
| Construction | HDS2 |
| Pressure | 15 psi |
| Weight | 9.273 LB |
| EAN or UPC | 85311132404 |

