
- Radial Shaft Seal
- 482.6 mm Shaft Diameter
- 520.7 mm Housing Bore Diameter
- 19.05 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
Temperature Range [Min] | -40 °F |
Spring Material | Carbon Steel Garter |
Shaft Dia. | 482.6 mm |
Lip Type | Single Lip w/Spring |
Case Construction | Steel Case w/Inner Case |
Cover/Compensation Ring/Plate Required | No |
Lip Style | Internal |
Pressure | 15 psi |
Housing Bore Dia. | 520.7 mm |
Construction | HDS3 |
Seal Application | General Purpose |
Seal Design | Molded Design |
Temp Description | w/4 Adjustable Lugs |
Lip Material | Duralip (Carboxylated Nitrile) |
Inch/Metric | Metric |
Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
Temperature Range [Max] | 250 °F |
Weight | 9.273 LB |
EAN or UPC | 85311132381 |
