- Radial Shaft Seal
- 18 mm Shaft Diameter
- 40 mm Housing Bore Diameter
- 7 mm Width
| Inch/Metric | Metric |
| Shaft Dia. | 18 mm |
| Housing Bore Dia. | 40 mm |
| Weight | 0.036 LB |
| EAN or UPC | 7316572549117 |
| Inch/Metric | Metric |
| Shaft Dia. | 18 mm |
| Housing Bore Dia. | 40 mm |
| Weight | 0.036 LB |
| EAN or UPC | 7316572549117 |