Skip to content Skip to navigation menu
Metric Radial Shaft Seal

18X32X7CRW1R

Metric Radial Shaft Seal
Item #100746557
  • Radial Shaft Seal
  • 18 mm Shaft Diameter
  • 32 mm Housing Bore Diameter
  • 7 mm Width
Metric Radial Shaft Seal
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Radial Shaft Seal
  • 18 mm Shaft Diameter
  • 32 mm Housing Bore Diameter
  • 7 mm Width

description

  • Single lip, spring-loaded design without inner cases. Where operating conditions exceed standard materials, type CRW offers a wide range of special materials.
Temperature Range [Min] -65 °F
Construction CRW1
Housing Bore Dia. 32 mm
Lip Material Nitrile
Shaft Dia. 18 mm
Seal Design Bonded Design
Pressure 10 psi
Inch/Metric Metric
Seal Application General Purpose
Surface Speed [Nom] 836 ft/min
Temperature Range [Max] 225 °F
Spring Material Carbon Steel Garter
Cover/Compensation Ring/Plate Required No
Misalignment & Runout (In. @ Feet Per Minute) 0.015@1000, 0.010@3600
Lip Style Internal
Lip Type Single Lip w/Spring
Case Construction Steel Case w/o Inner Case
Weight 0.067 LB
EAN or UPC 85311005241
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison