- Radial Shaft Seal
- 18 mm Shaft Diameter
- 30 mm Housing Bore Diameter
- 6 mm Width
| Housing Bore Dia. | 30 mm |
| Shaft Dia. | 18 mm |
| Inch/Metric | Metric |
| Weight | 0.022 LB |
| EAN or UPC | 7316572542538 |
| Housing Bore Dia. | 30 mm |
| Shaft Dia. | 18 mm |
| Inch/Metric | Metric |
| Weight | 0.022 LB |
| EAN or UPC | 7316572542538 |