- Radial Shaft Seal
- 47.904 mm Shaft Diameter
- 69.85 mm Housing Bore Diameter
- 11.913 mm Width
| Inch/Metric | Metric |
| Temp Description | w/Bi-Directional Helix |
| Shaft Dia. | 47.904 mm |
| Lip Type | Dual Lip w/One Spring |
| Pressure | 10 psi |
| Seal Application | Light Dirt Exclusion |
| Temperature Range [Max] | 300 °F |
| Housing Bore Dia. | 69.85 mm |
| Lip Material | Polyacrylate |
| Spring Material | Carbon Steel Garter |
| Construction | HMSA92S |
| Seal Design | Assembled Design |
| Temperature Range [Min] | -40 °F |
| Case Construction | Steel Case w/o Inner Case |
| Cover/Compensation Ring/Plate Required | No |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Lip Style | Internal |
| Weight | 0.228 LB |
| EAN or UPC | 85311152013 |

