- Radial Shaft Seal
- 47.9 mm Shaft Diameter
- 68.58 mm Housing Bore Diameter
- 13.97 mm Width
description
- Dual lip design without inner cases.
| Case Construction | Steel Case w/o Inner Case |
| Seal Design | Assembled Design |
| Temperature Range [Min] | -40 °F |
| Cover/Compensation Ring/Plate Required | No |
| Inch/Metric | Metric |
| Lip Type | Dual Lip w/One Spring |
| Lip Material | Polyacrylate |
| Seal Application | Dirt Exclusion |
| Temperature Range [Max] | 300 °F |
| Shaft Dia. | 47.9 mm |
| Spring Material | Carbon Steel Garter |
| Construction | HMSA16 |
| Pressure | 10 psi |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Lip Style | Internal |
| Housing Bore Dia. | 68.58 mm |
| Weight | 0.106 LB |
| EAN or UPC | 85311021005 |

