- Radial Shaft Seal
- 47.63 mm Shaft Diameter
- 85.73 mm Housing Bore Diameter
- 7.95 mm Width
| Housing Bore Dia. | 85.73 mm |
| Lip Style | Internal |
| Pressure | 3 psi |
| Temperature Range [Min] | -40 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Lip Type | Dual Lip w/One Spring |
| Seal Application | Dirt Exclusion and Lubricate Retention |
| Construction | J2 |
| Seal Design | Assembled Design |
| Temperature Range [Max] | 250 °F |
| Surface Speed [Nom] | 3,600 ft/min |
| Inch/Metric | Metric |
| Cover/Compensation Ring/Plate Required | No |
| Lip Material | Nitrile |
| Spring Material | Carbon Steel Garter |
| Shaft Dia. | 47.63 mm |
| Case Construction | Steel Case w/o Inner Case |
| Weight | 0.265 LB |
| EAN or UPC | 85311020794 |

