- Radial Shaft Seal
- 48.006 mm Shaft Diameter
- 70.002 mm Housing Bore Diameter
- 16.993 mm Width
| Lip Style | Internal |
| Seal Application | Dirt Exclusion and Lubricant Retention |
| Housing Bore Dia. | 70.002 mm |
| Lip Type | Dual Lip w/Two Springs |
| Shaft Dia. | 48.006 mm |
| Pressure | 5 psi |
| Construction | D8-SPL |
| Lip Material | Nitrile |
| Temperature Range [Max] | 250 °F |
| Inch/Metric | Metric |
| Case Construction | Steel Case w/o Inner Case |
| Spring Material | Carbon Steel Garter |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.010@1000, 0.005@2000 |
| Seal Design | Assembled Design |
| Temperature Range [Min] | -40 °F |
| Weight | 0.224 LB |
| EAN or UPC | 85311194341 |

