- Radial Shaft Seal
- 48 mm Shaft Diameter
- 60 mm Housing Bore Diameter
- 7 mm Width
| Housing Bore Dia. | 60 mm |
| Inch/Metric | Metric |
| Shaft Dia. | 48 mm |
| Weight | 0.087 LB |
| EAN or UPC | 85311287425 |
| Housing Bore Dia. | 60 mm |
| Inch/Metric | Metric |
| Shaft Dia. | 48 mm |
| Weight | 0.087 LB |
| EAN or UPC | 85311287425 |