- 18700 Series Single Cone
- 2" Straight Bore
- 11/16" Wide
- 0.140" Maximum Shaft Fillet Radius
- Standard Tolerance
| Origin | Cones |
| Series | 18700 |
| Cup Width | N/A |
| Material | Steel |
| Bearing Type | Single Cone |
| Shaft Fillet Radius [Max] | 0.140 in |
| Enclosure | Open |
| Special Features | Improved Friction Torque Characteristics |
| Tolerance | Standard |
| I.D. | 2 in |
| O.D. | N/A |
| Cone Width | 11/16 in |
| Bore Type | Round Bore |
| Cone Type | Single Cone |
| Weight | 0.545 LB |
| EAN or UPC | 7316577315052 |

