- Radial Shaft Seal
- 47.625 mm Shaft Diameter
- 69.85 mm Housing Bore Diameter
- 12.7 mm Width
| Inch/Metric | Metric |
| Surface Speed [Nom] | 2,000 ft/min |
| Spring Material | Carbon Steel Garter |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.010@1000, 0.005@2000 |
| Lip Style | Internal |
| Case Construction | Steel Case w/o Inner Case |
| Construction | D8 |
| Lip Material | Vamac®, TFE, Nitrile |
| Seal Application | Two Fluids or Maximum Dirt Exclusion |
| Lip Type | Dual Lip w/Two Springs |
| Housing Bore Dia. | 69.85 mm |
| Pressure | 5 psi |
| Cover/Compensation Ring/Plate Required | No |
| Shaft Dia. | 47.625 mm |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 325 °F |
| Seal Design | Assembled Design |
| Weight | 0.15 LB |
| EAN or UPC | 85311154628 |

