- Radial Shaft Seal
- 476.25 mm Shaft Diameter
- 527.05 mm Housing Bore Diameter
- 20.62 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Pressure | 10 psi |
| Spring Material | Carbon Steel Garter |
| Temperature Range [Max] | 250 °F |
| Cover/Compensation Ring/Plate Required | No |
| Seal Application | General Purpose |
| Temperature Range [Min] | -40 °F |
| Lip Style | Internal |
| Seal Design | Bonded Design |
| Lip Material | Nitrile |
| Surface Speed [Nom] | 5,000 ft/min |
| Inch/Metric | Metric |
| Housing Bore Dia. | 527.05 mm |
| Case Construction | Steel Case w/Inner Case |
| Shaft Dia. | 476.25 mm |
| Lip Type | Non-Split |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Construction | HDS1 |
| Weight | 9.353 LB |
| EAN or UPC | 85311132190 |

