- Radial Shaft Seal
- 476.25 mm Shaft Diameter
- 527.05 mm Housing Bore Diameter
- 20.65 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Spring Material | Carbon Steel Garter |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Case Construction | Steel Case w/Inner Case |
| Inch/Metric | Metric |
| Temperature Range [Min] | -40 °F |
| Housing Bore Dia. | 527.05 mm |
| Pressure | 10 psi |
| Seal Design | Bonded Design |
| Cover/Compensation Ring/Plate Required | No |
| Lip Style | Internal |
| Lip Material | Duralip (Carboxylated Nitrile) |
| Lip Type | Non-Split |
| Seal Application | General Purpose |
| Shaft Dia. | 476.25 mm |
| Temperature Range [Max] | 250 °F |
| Construction | HDS1 |
| Weight | 9.353 LB |
| EAN or UPC | 85311132176 |

