- Radial Shaft Seal
- 476.25 mm Shaft Diameter
- 514.35 mm Housing Bore Diameter
- 19.05 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Surface Speed [Nom] | 5,000 ft/min |
| Seal Design | Bonded Design |
| Case Construction | Steel Case w/Inner Case |
| Shaft Dia. | 476.25 mm |
| Temperature Range [Min] | -40 °F |
| Spring Material | Carbon Steel Garter |
| Cover/Compensation Ring/Plate Required | No |
| Inch/Metric | Metric |
| Lip Style | Internal |
| Pressure | 10 psi |
| Lip Material | Nitrile |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Seal Application | General Purpose |
| Lip Type | Non-Split |
| Housing Bore Dia. | 514.35 mm |
| Construction | HDS1 |
| Temperature Range [Max] | 250 °F |
| Weight | 8.141 LB |
| EAN or UPC | 85311132077 |

