- Radial Shaft Seal
- 475.74 mm Shaft Diameter
- 520.7 mm Housing Bore Diameter
- 19.05 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Inch/Metric | Metric |
| Lip Type | Non-Split |
| Cover/Compensation Ring/Plate Required | No |
| Temperature Range [Min] | -40 °F |
| Seal Application | General Purpose |
| Lip Style | Internal |
| Housing Bore Dia. | 520.7 mm |
| Spring Material | Carbon Steel Garter |
| Pressure | 10 psi |
| Seal Design | Bonded Design |
| Shaft Dia. | 475.74 mm |
| Lip Material | Nitrile |
| Surface Speed [Nom] | 5,000 ft/min |
| Construction | HDS1 |
| Case Construction | Steel Case w/Inner Case |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Temperature Range [Max] | 250 °F |
| Weight | 8.211 LB |
| EAN or UPC | 85311132053 |

