- Radial Shaft Seal
- 47.63 mm Shaft Diameter
- 72.85 mm Housing Bore Diameter
- 13.82 mm Width
| Case Construction | Rubber Covered Steel Case |
| Temp Description | w/2.898" Flange |
| Pressure | 10 psi |
| Inch/Metric | Metric |
| Spring Material | Carbon Steel Garter |
| Cover/Compensation Ring/Plate Required | No |
| Construction | HMSA95 |
| Seal Application | Light Dirt Exclusion |
| Temperature Range [Min] | -40 °F |
| Surface Speed [Nom] | 3,600 ft/min |
| Lip Material | Nitrile |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Lip Style | Internal |
| Lip Type | Dual Lip w/One Spring |
| Shaft Dia. | 47.63 mm |
| Housing Bore Dia. | 72.85 mm |
| Temperature Range [Max] | 250 °F |
| Seal Design | Assembled Design |
| Weight | 0.19 LB |
| EAN or UPC | 85311020459 |

