- Radial Shaft Seal
- 47.625 mm Shaft Diameter
- 69.85 mm Housing Bore Diameter
- 34.798 mm Width
| Seal Application | Dirt Exclusion |
| Cover/Compensation Ring/Plate Required | No |
| Lip Style | Internal |
| Construction | CRSA3 |
| Lip Material | Polyacrylate |
| Lip Type | Dual Lip w/One Spring |
| Inch/Metric | Metric |
| Seal Design | Assembled Design |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Temperature Range [Min] | -40 °F |
| Shaft Dia. | 47.625 mm |
| Temperature Range [Max] | 250 °F |
| Housing Bore Dia. | 69.85 mm |
| Spring Material | Carbon Steel Garter |
| Pressure | 0 psi |
| Case Construction | Steel Case w/o Inner Case |
| Weight | 0.281 LB |
| EAN or UPC | 85311278003 |

