- Radial Shaft Seal
- 47.63 mm Shaft Diameter
- 65.05 mm Housing Bore Diameter
- 15.24 mm Width
description
- Dual lip design without inner cases.
| Temperature Range [Max] | 400 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Inch/Metric | Metric |
| Shaft Dia. | 47.63 mm |
| Pressure | 10 psi |
| Spring Material | Carbon Steel Garter |
| Seal Design | Assembled Design |
| Lip Type | Dual Lip w/One Spring |
| Lip Material | Fluoroelastomer - Viton |
| Case Construction | Steel Case w/o Inner Case |
| Temperature Range [Min] | -40 °F |
| Cover/Compensation Ring/Plate Required | No |
| Housing Bore Dia. | 65.05 mm |
| Construction | HMSA16 |
| Lip Style | Internal |
| Seal Application | Dirt Exclusion |
| Weight | 0.191 LB |
| EAN or UPC | 85311020046 |

