- Radial Shaft Seal
- 469.9 mm Shaft Diameter
- 577.85 mm Housing Bore Diameter
- 25.4 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Seal Application | General Purpose |
| Temperature Range [Min] | -40 °F |
| Case Construction | Steel Case w/Inner Case |
| Shaft Dia. | 469.9 mm |
| Inch/Metric | Metric |
| Construction | HDS1 |
| Housing Bore Dia. | 577.85 mm |
| Lip Material | Nitrile |
| Seal Design | Bonded Design |
| Temperature Range [Max] | 250 °F |
| Lip Type | Non-Split |
| Spring Material | Carbon Steel Garter |
| Pressure | 10 psi |
| Lip Style | Internal |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Cover/Compensation Ring/Plate Required | No |
| Weight | 10.131 LB |
| EAN or UPC | 85311132022 |

