- Radial Shaft Seal
- 469.9 mm Shaft Diameter
- 520.7 mm Housing Bore Diameter
- 20.65 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Temperature Range [Min] | -40 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Lip Style | Internal |
| Seal Design | Bonded Design |
| Inch/Metric | Metric |
| Seal Application | General Purpose |
| Shaft Dia. | 469.9 mm |
| Case Construction | Steel Case w/Inner Case |
| Cover/Compensation Ring/Plate Required | No |
| Housing Bore Dia. | 520.7 mm |
| Lip Material | Nitrile |
| Construction | HDS1 |
| Spring Material | Carbon Steel Garter |
| Pressure | 10 psi |
| Lip Type | Non-Split |
| Temperature Range [Max] | 250 °F |
| Weight | 9.273 LB |
| EAN or UPC | 85311131797 |

