Skip to content Skip to navigation menu
SKF1850549

1850549

Metric Radial Shaft Seal
Item #100919500
  • Radial Shaft Seal
  • 469.9 mm Shaft Diameter
  • 520.7 mm Housing Bore Diameter
  • 19.05 mm Width
SKF1850549
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Radial Shaft Seal
  • 469.9 mm Shaft Diameter
  • 520.7 mm Housing Bore Diameter
  • 19.05 mm Width

description

  • Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
Lip Material Duralip (Carboxylated Nitrile)
Temperature Range [Min] -40 °F
Lip Type Single Lip w/Spring
Shaft Dia. 469.9 mm
Lip Style Internal
Case Construction Steel Case w/Inner Case
Inch/Metric Metric
Spring Material Carbon Steel Garter
Seal Application General Purpose
Temp Description w/4 Adjustable Lugs
Temperature Range [Max] 250 °F
Misalignment & Runout (In. @ Feet Per Minute) 0.062 Max
Cover/Compensation Ring/Plate Required No
Housing Bore Dia. 520.7 mm
Pressure 15 psi
Seal Design Molded Design
Construction HDS3
Weight 8.673 LB
EAN or UPC 85311131780
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison