- Radial Shaft Seal
- 469.9 mm Shaft Diameter
- 521.03 mm Housing Bore Diameter
- 20.65 mm Width
| Shaft Dia. | 469.9 mm |
| Inch/Metric | Metric |
| Lip Type | Non-Split |
| Housing Bore Dia. | 521.03 mm |
| Weight | 5.299 LB |
| EAN or UPC | 85311473415 |
| Shaft Dia. | 469.9 mm |
| Inch/Metric | Metric |
| Lip Type | Non-Split |
| Housing Bore Dia. | 521.03 mm |
| Weight | 5.299 LB |
| EAN or UPC | 85311473415 |