- Radial Shaft Seal
- 47 mm Shaft Diameter
- 80 mm Housing Bore Diameter
- 13 mm Width
| Cover/Compensation Ring/Plate Required | No |
| Pressure | 10 psi |
| Lip Style | Internal |
| Housing Bore Dia. | 80 mm |
| Temperature Range [Max] | 300 °F |
| Case Construction | Steel Case w/o Inner Case |
| Seal Application | Light Dirt Exclusion |
| Inch/Metric | Metric |
| Seal Design | Assembled Design |
| Shaft Dia. | 47 mm |
| Construction | HMSASPL |
| Spring Material | Carbon Steel Garter |
| Lip Material | Polyacrylate |
| Lip Type | Dual Lip w/One Spring |
| Temperature Range [Min] | -40 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Weight | 0.133 LB |
| EAN or UPC | 85311902281 |

