- Radial Shaft Seal
- 47 mm Shaft Diameter
- 64 mm Housing Bore Diameter
- 7 mm Width
| Shaft Dia. | 47 mm |
| Lip Style | Internal |
| Case Construction | Steel Case w/o Inner Case |
| Temperature Range [Max] | 250 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.010@1000, 0.005@2000 |
| Cover/Compensation Ring/Plate Required | No |
| Inch/Metric | Metric |
| Construction | D8 |
| Surface Speed [Nom] | 2,000 ft/min |
| Lip Type | Dual Lip w/Two Springs |
| Temperature Range [Min] | -40 °F |
| Housing Bore Dia. | 64 mm |
| Seal Design | Assembled Design |
| Seal Application | Dirt Exclusion and Lubrication Retention |
| Spring Material | Carbon Steel Garter |
| Lip Material | Nitrile |
| Pressure | 5 psi |
| Weight | 0.114 LB |
| EAN or UPC | 85311172813 |

