
- Radial Shaft Seal
- 46.84 mm Shaft Diameter
- 69.85 mm Housing Bore Diameter
- 7.95 mm Width
description
- Single lip, spring-loaded design without inner cases. Where operating conditions exceed standard materials, type CRW offers a wide range of special materials.
Surface Speed [Nom] | 2,174 ft/min |
Spring Material | Carbon Steel Garter |
Inch/Metric | Metric |
Seal Design | Bonded Design |
Seal Application | General Purpose |
Construction | CRW1 |
Case Construction | Steel Case w/o Inner Case |
Temperature Range [Min] | -40 °F |
Housing Bore Dia. | 69.85 mm |
Pressure | 10 psi |
Temperature Range [Max] | 300 °F |
Lip Style | Internal |
Shaft Dia. | 46.84 mm |
Lip Material | Polyacrylate |
Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
Cover/Compensation Ring/Plate Required | No |
Lip Type | Single Lip w/Spring |
Weight | 0.062 LB |
EAN or UPC | 85311019873 |
