
- Radial Shaft Seal
- 46.84 mm Shaft Diameter
- 66.62 mm Housing Bore Diameter
- 7.95 mm Width
description
- Single lip, spring-loaded design without inner cases. Where operating conditions exceed standard materials, type CRW offers a wide range of special materials.
Case Construction | Steel Case w/o Inner Case |
Seal Design | Bonded Design |
Temperature Range [Max] | 225 °F |
Shaft Dia. | 46.84 mm |
Pressure | 10 psi |
Lip Style | Internal |
Temperature Range [Min] | -65 °F |
Inch/Metric | Metric |
Cover/Compensation Ring/Plate Required | No |
Lip Type | Single Lip w/Spring |
Spring Material | Carbon Steel Garter |
Seal Application | General Purpose |
Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
Lip Material | Nitrile |
Surface Speed [Nom] | 2,174 ft/min |
Housing Bore Dia. | 66.62 mm |
Construction | CRW1 |
Weight | 0.086 LB |
EAN or UPC | 85311019859 |
