- Radial Shaft Seal
- 466.73 mm Shaft Diameter
- 504.83 mm Housing Bore Diameter
- 17.48 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Inch/Metric | Metric |
| Lip Material | Nitrile |
| Seal Application | General Purpose |
| Pressure | 15 psi |
| Temp Description | w/4 Lugs |
| Construction | HDS2 |
| Surface Speed [Nom] | 5,000 ft/min |
| Case Construction | Steel Case w/Inner Case |
| Spring Material | Carbon Steel Garter |
| Temperature Range [Max] | 250 °F |
| Lip Style | Internal |
| Shaft Dia. | 466.73 mm |
| Cover/Compensation Ring/Plate Required | No |
| Temperature Range [Min] | -40 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Housing Bore Dia. | 504.83 mm |
| Lip Type | Single Lip w/Spring |
| Seal Design | Molded Design |
| Weight | 8.018 LB |
| EAN or UPC | 85311131551 |

