
- Radial Shaft Seal
- 466.73 mm Shaft Diameter
- 504.83 mm Housing Bore Diameter
- 17.48 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
Spring Material | Carbon Steel Garter |
Seal Application | General Purpose |
Temperature Range [Max] | 250 °F |
Lip Style | Internal |
Inch/Metric | Metric |
Lip Type | Single Lip w/Spring |
Temperature Range [Min] | -40 °F |
Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
Pressure | 15 psi |
Case Construction | Steel Case w/Inner Case |
Shaft Dia. | 466.73 mm |
Seal Design | Molded Design |
Cover/Compensation Ring/Plate Required | No |
Surface Speed [Nom] | 5,000 ft/min |
Housing Bore Dia. | 504.83 mm |
Lip Material | Nitrile |
Construction | HDS2 |
Weight | 8.021 LB |
EAN or UPC | 85311131544 |
