- Radial Shaft Seal
- 466.725 mm Shaft Diameter
- 520.7 mm Housing Bore Diameter
- 22.225 mm Width
| Inch/Metric | Metric |
| Housing Bore Dia. | 520.7 mm |
| Lip Type | Split |
| Shaft Dia. | 466.725 mm |
| Weight | 3.748 LB |
| EAN or UPC | 85311224604 |
| Inch/Metric | Metric |
| Housing Bore Dia. | 520.7 mm |
| Lip Type | Split |
| Shaft Dia. | 466.725 mm |
| Weight | 3.748 LB |
| EAN or UPC | 85311224604 |